35W 14-Light Integrated LED Pendant Light in Polished Chrome
Rinkle 35W 14-Light Integrated LED Pendant Light in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- An airy arrangement of abstract forms, the Rinkle pendants feature sheets of transparent acrylic shaped by hand
- The light guided acrylic captures the glow of energy efficient LED recessed within strips of shining stainless steel, obscuring the source of illumination
- Delicately suspended by a series of thin wires, the pendants appear to be floating in an adjustable configuration of weightless light sculpture
Specifications
- ADA Compliant:
- No
- Collection:
- Rinkle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Patterned
- Height:
- 15-3/4 in
- Installation Type:
- Cord Hung
- Length:
- 27-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 3500
- Material:
- Plastic, Stainless Steel
- Material Type:
- Acrylic
- Minimum Height:
- 17 in
- Number Of Hours:
- 25000 h
- Number of Lights:
- 14
- Overall Height:
- 135-1/2 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 27-1/2 in