40W 10-Light Flushmount Ceiling Fixture in Polished Chrome
Spiral 40W 10-Light Flushmount Ceiling Fixture in Polished Chrome
Product Details
Product Details
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
Documents
Specifications
- Collection:
- Spiral
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- ETL Listed:
- Yes
- Height:
- 9
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lumens:
- 5000
- Material:
- Metal
- Number of Lights:
- 10
- UL Listed:
- Yes
- UPC:
- 845094047605
- Watts:
- 40
- Width:
- 22