STILLO 18-LIGHT LED PENDANT
Stillo STILLO 18-LIGHT LED PENDANT
Frequently Purchased Together
Product Details
Product Details
- Gold finish multi-light pendant from the Stillo collection
- Constructed from high quality glass and steel
- This fixture utilizes eighteen 1.8-watt G4 LED bulbs (included)
- Safety rated for dry locations and is suitable for dry indoor areas
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Stillo
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Color Temperature:
- 3000
- Diameter:
- 25-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Length:
- 25-1/2 in
- Light Bulb Base Type:
- G4
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2700
- Material:
- Glass, Steel
- Minimum Height:
- 25 in
- Number of Lights:
- 18
- Overall Height:
- 137-1/2 in
- Volts:
- 120V
- Watts:
- 1.5 W
- Width:
- 25-1/2 in