80W 1-Light Integrated LED Pendant Light in Black
Traverse 80W 1-Light Integrated LED Pendant Light in Black
Frequently Purchased Together
Product Details
Product Details
- Primary material(s): Aluminum, acrylic, steel
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: PCB integrated LED
- Safety rated for dry locations
- Multiple squares are layered in a geometric pattern to form an interesting lighting sculpture
- Enclosed behind the white acrylic lens is a high power LED for even and economical illumination
Specifications
- Ballast Type:
- Residential
- Cable or Wire Type:
- Romex
- Collection:
- Traverse
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 35-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 5600
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Minimum Height:
- 9-1/2 in
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Overall Height:
- 129 in
- Volts:
- 120V
- Watts:
- 80 W
- Width:
- 23-1/2 in