270W 5-Light LED Pendant in Brushed Champagne
Unity 270W 5-Light LED Pendant in Brushed Champagne
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Abstract shapes of stainless steel are finished in brushed champagne or black chrome and intersect to create an intriguing sculpture of light
- Unity provides both art and illumination for those searching for a unique lighting piece
Specifications
- ADA Compliant:
- No
- Collection:
- Unity
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Champagne
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 4800
- Material:
- Stainless Steel
- Minimum Height:
- 14-3/4 in
- Number Of Hours:
- 25000 h
- Number of Lights:
- 5
- Overall Height:
- 131-3/4 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 845094089469
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 55 in