This product requires certification to purchase.

50W 1-Light Integrated LED Pendant Light in Black Chrome

ET2 Lighting

Unity 50W 1-Light Integrated LED Pendant Light in Black Chrome

  • Fast #
  • Part #EE24616BC
  • Item #10041033
  • Manufacturer Part #E24616-BC
3.7 out of 5 Customer Rating
Brand image
ET2 Lighting

Unity 50W 1-Light Integrated LED Pendant Light in Black Chrome

  • Fast #
  • Part #EE24616BC
  • Item #10041033
  • Manufacturer Part #E24616-BC
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black chrome finish linear pendant from the Unity collection
  • Constructed from high quality stainless steel
  • This fixture utilizes one 50-watt DC integrated LED bulb (integrated)
  • Safety rated for dry locations and is suitable for dry indoor areas
  • Abstract shapes of stainless steel are finished in brushed champagne or black chrome and intersect to create an intriguing sculpture of light
  • Unity provides both art and illumination for those searching for a unique lighting piece
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Unity
Color Finish Category:
Blacks
Color Finish Name:
Black Chrome
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
12 in
Installation Type:
Ceiling Mount
Length:
16-1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
4800
Material:
Stainless Steel
Minimum Height:
14-3/4 in
Number of Lights:
1
Overall Height:
131-3/4 in
UPC:
845094098799
Volts:
120V
Watts:
50 W
Width:
55 in