This product requires certification to purchase.

3-Light Bathroom Vanity Light in Polished Chrome

ET2 Lighting

Wave 3-Light Bathroom Vanity Light in Polished Chrome

  • Fast #
  • Part #EE2427720PC
  • Item #4343106
  • Manufacturer Part #E24277-20PC
3.8 out of 5 Customer Rating
Brand image
ET2 Lighting

Wave 3-Light Bathroom Vanity Light in Polished Chrome

  • Fast #
  • Part #EE2427720PC
  • Item #4343106
  • Manufacturer Part #E24277-20PC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Wave
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
2900
Depth:
3-1/2 in
ETL Listed:
Yes
Glass Type:
Crystal
Height:
5 in
Installation Type:
Wall Mount
Length:
26 in
Light Bulb Base Type:
G9 Double Loop
Light Bulb Type:
Xenon
Lighting Direction:
Up/Down Lighting
Lumens:
1500
Material:
Glass
Number of Lights:
3
UL Listed:
Yes
UPC:
845094049111
Watts:
40 W