This product requires certification to purchase.

4-1/4 in. 7.2W 3-Light Base Bath Vanity Light in Polished Chrome

ET2 Lighting

Pizzazz 4-1/4 in. 7.2W 3-Light Base Bath Vanity Light in Polished Chrome

  • Fast #
  • Part #EE24463160PC
  • Item #7301635
  • Manufacturer Part #E24463-160PC
4.2 out of 5 Customer Rating
Brand image
ET2 Lighting

Pizzazz 4-1/4 in. 7.2W 3-Light Base Bath Vanity Light in Polished Chrome

  • Fast #
  • Part #EE24463160PC
  • Item #7301635
  • Manufacturer Part #E24463-160PC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Pizzazz
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
4-3/4 in
ETL Listed:
No
Height:
4-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lumens:
1512
Material:
Aluminum, Plastic
Number of Lights:
3
UL Listed:
Yes
UPC:
845094079156
Volts:
120V
Watts:
7.2 W
Width:
22-3/4 in