6W 1-Light Integrated LED Wall Sconce in Black
Quartz 6W 1-Light Integrated LED Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Quartz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Crystal
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 560
- Material:
- Glass, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 845094087700
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 6 W
- Width:
- 4-3/4 in