3W 8-Light LED Bath Vanity Light in Polished Chrome
Volt LED 3W 8-Light LED Bath Vanity Light in Polished Chrome
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Volt LED
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- ETL Listed:
- No
- Glass Type:
- Etched, Bubble
- Height:
- 5
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lumens:
- 1680
- Material:
- Glass
- Number of Lights:
- 8
- UL Listed:
- Yes
- UPC:
- 845094070757
- Volts:
- 120V
- Watts:
- 3
- Width:
- 27