This product requires certification to purchase.

ET60-32HC AFP ADA RH WHITE

Fiber Care Baths

ET60-32HC AFP ADA RH WHITE

  • Fast #
  • Part #FET6032HCAFPADARH
  • Item #8940171
  • Manufacturer Part #ET60-32HC-AFP-ADA-RH
3.7 out of 5 Customer Rating
Brand image
Fiber Care Baths

ET60-32HC AFP ADA RH WHITE

  • Fast #
  • Part #FET6032HCAFPADARH
  • Item #8940171
  • Manufacturer Part #ET60-32HC-AFP-ADA-RH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-1/4 in square smooth tile surface appearance on walls
  • Sides and back are reinforced for handicap seats and bars
  • Non-skid textured bottom surface
  • Integral HydroBerm feature forms an effective splash guard along the top edge of the tub/shower enclosure
  • Green friendly tubs and showers - utilizing advanced chemistry that yields, higher quality, greater strength and lower emissions
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1-2009
Above Floor Rough:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
2 in
Overall Height:
75 in
Overall Length:
60 in
Overall Width:
32 in
cUPC Certified:
Yes