1-1/2 in 1-1/2 in. Plug
T-Cone® 1-1/2 in 1-1/2 in. Plug
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- T-Cone®
- Diameter:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in
- Size:
- 1-1/2 in
- Tool Type:
- Plug