6 gal Super Mop Bucket with Handle in Yellow
6 gal Super Mop Bucket with Handle in Yellow
Package Quantity Info:
Each: 1Product Details
Product Details
- Heavy-duty and multi-purpose water bucket with a sturdy handle for convenience transportation
- Designed to fit most window cleaning tools and more
- Easily fits an 18" squeegee or washer
- The 6 gallon capacity makes it excellent for washing windows, floors, cars, and much more
- Compact size for easy transportation and storage
- Ergonomic grip handle
- Highly visible to avoid unnecessary accidents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/2 in
- Length:
- 21-2/50 in
- Material:
- Plastic
- Width:
- 11-4/50 in