18 in. Stainless and Rubber Squeegee
Pro+ 18 in. Stainless and Rubber Squeegee
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Collection:
- Pro+
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Stainless, Rubber