10 in. High Impact Plastic and Rubber T-Bar
ProGrip™ 10 in. High Impact Plastic and Rubber T-Bar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ergonomic T-bar with polypropylene handle
- Two-component handle provides less strain and more control
- Water wells offer increased water retention
- Locks firmly in place onto Ergo Tec® Locking Cone
- Size: 10"
Specifications
- Brand Model Compatibility:
- 1695 Reach Extension Pole
- Collection:
- ProGrip™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10 in
- Material:
- Rubber, High Impact Plastic