14 in. Rubber and High Impact Plastic T-Bar
ProGrip™ 14 in. Rubber and High Impact Plastic T-Bar
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Window washer T-bar with ergonomic design
- Features a large rubberized grip for maximum comfort
- Fits all Ettore's poles
- T-Bar offers provides the versatility to choose the right sleeve for the job
- Handle Material: Plastic
- Color: Black
- Width: 14"
Specifications
- Collection:
- ProGrip™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 14 in
- Material:
- Rubber, High Impact Plastic