This product requires certification to purchase.

10 in. High Impact Plastic T-Bar

Ettore Products Company

Taper T 10 in. High Impact Plastic T-Bar

  • Fast #
  • Part #E1957
  • Item #7465294
  • Manufacturer Part #1957
4.4 out of 5 Customer Rating
Brand image
Ettore Products Company

Taper T 10 in. High Impact Plastic T-Bar

  • Fast #
  • Part #E1957
  • Item #7465294
  • Manufacturer Part #1957
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Taper T
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
10
Material:
High Impact Plastic