14 in. Replacement Rubber
World Famous Master® 14 in. Replacement Rubber
Package Quantity Info:
Each: 1Product Details
Product Details
- Replacement channel rubber
Specifications
- Collection:
- World Famous Master®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 14 in
- Material:
- Rubber