5 gal Speed Crete Red Line
5 gal Speed Crete Red Line
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Initial set in 8 to 20 minutes
- Final set within 30 minutes
- Can be "shaved" to desired shape
- High strength
- Excellent durability
- Compatible with galvanic anodes
Documents
Specifications
- ASTM:
- ASTM C-109, ASTM C-266, ASTM C-348, ASTM C-496, ASTM C-666, ASTM C-672, ASTMC-157
- Application:
- Concrete Pipe, Curbs, Formed and Precast Concrete, Sidewalks
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Cement
- Product Type:
- Cement
- Size:
- 50 lb
- Width:
- 12 in