This product requires certification to purchase.

50 lb. Speed Crete Red Line

Euclid Chemical Company

50 lb. Speed Crete Red Line

  • Fast #
  • Part #ETR5101650
  • Item #4465463
  • Manufacturer Part #TR5101650
5 out of 5 Customer Rating
Brand image
Euclid Chemical Company

50 lb. Speed Crete Red Line

  • Fast #
  • Part #ETR5101650
  • Item #4465463
  • Manufacturer Part #TR5101650
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Initial set in 8 to 20 minutes
  • Final set within 30 minutes
  • Can be "shaved" to desired shape
  • High strength
  • Excellent durability
  • Compatible with galvanic anodes
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-109, ASTM C-157, ASTM C-266, ASTM C-348, ASTM C-496, ASTM C-366, ASTM C-672
Application:
Interior, Exterior, Vertical Repair, Overhead Repair, Concrete Pipe, Concrete
Color Finish Category:
Reds
Color Finish Name:
Red
Material:
Cement
Size:
50 lb