This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Matte Black

Euro Single Handle Multi Function Shower Faucet in Matte Black

  • Fast #
  • Part #D142749BL
  • Item #8339742
3.3 out of 5 Customer Rating
Brand image

Euro Single Handle Multi Function Shower Faucet in Matte Black

  • Fast #
  • Part #D142749BL
  • Item #8339742
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 135
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18.1
ASSE Standards:
ASSE 1016
Application:
Showers
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Euro
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
No