14 x 6 x 14 in. Electrical Box
14 x 6 x 14 in. Electrical Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Light Grey
- Depth:
- 6 in
- Height:
- 14 in
- NEMA:
- NEMA 4
- Product Type:
- Control Box
- UPC:
- 773546330213
- Volts:
- 100/240V
- Weight:
- 19 lb
- Width:
- 14 in