22 x 12-3/4 in. LED Non-IC New Construction Plate
22 x 12-3/4 in. LED Non-IC New Construction Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NC PLATE:TE113/TE113GU10/TE113TR/TE163/TE163LED
Specifications
- Application:
- Residential
- Depth:
- 14-1/2 in
- ETL Listed:
- No
- Height:
- 1-19/50 in
- Length:
- 22 in
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 773546237437
- Width:
- 22 in