23-1/2 in. Rectangular Edge-Lit in Mirror
23-1/2 in. Rectangular Edge-Lit in Mirror
Product Details
Product Details
- Rectangular LED mirror with edge-lit lighting with two different lighting settings. Perfect for bathroom or bedroom use.
- Edge-lit mirror
- LED lighting
- Rectangular shape
- Hardwire connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Depth:
- 1-1/4
- ETL Listed:
- Yes
- Height:
- 31-1/2
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1680
- Number of Lights:
- 1
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 773546256896
- Volts:
- 120V
- Watts:
- 24
- Width:
- 23-1/2