3-3/4 in. 50W 1-Light Round Pin Hole Recessed Trim in White
3-3/4 in. 50W 1-Light Round Pin Hole Recessed Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TRIM,3IN,PIN,HOLE,WHITE
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-19/50 in
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 773546230520
- Volts:
- 120V
- Watts:
- 50 W