32 x 32 in. Square Edge Mirror in Silver
32 x 32 in. Square Edge Mirror in Silver
Product Details
Product Details
- Touch sensor
- 3 color temperature
- Dimmable
- Suitable for damp location
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Color Temperature:
- 3000
- Depth:
- 2-1/4
- ETL Listed:
- No
- Height:
- 32
- Installation Type:
- Wall Mount
- Length:
- 32
- Light Bulb Type:
- LED
- Lumens:
- 4570
- Material:
- Glass
- Number of Lights:
- 1
- Product Type:
- Mirror
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Square
- Size:
- 32 in x 32 in
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 773546284394
- Volts:
- 12V
- Watts:
- 39
- Weight:
- 30.3
- Width:
- 32