35-1/2 x 55 in. LED Mirror
35-1/2 x 55 in. LED Mirror
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rectangular large LED mirror with back-lit lighting with two different lighting settings. Perfect for bathroom or bedroom use.
- Back-lit mirror
- LED lighting
- Rectangular shape
- Hardwire connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Depth:
- 1-1/2 in
- ETL Listed:
- Yes
- Height:
- 35-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 2550
- Number of Lights:
- 1
- Product Type:
- Mirror
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Size:
- 55 in x 35-1/2 in
- UL Listed:
- No
- UPC:
- 773546256919
- Volts:
- 120V
- Watts:
- 36 W
- Weight:
- 52 lb
- Width:
- 55 in