This product requires certification to purchase.

5x3in. White Patio Heater Single Duplex Stack Switch in White

Eurofase

5x3in. White Patio Heater Single Duplex Stack Switch in White

  • Fast #
  • Part #EEFSWPW
  • Item #9869769
  • Manufacturer Part #EFSWPW
3.1 out of 5 Customer Rating
Brand image
Eurofase

5x3in. White Patio Heater Single Duplex Stack Switch in White

  • Fast #
  • Part #EEFSWPW
  • Item #9869769
  • Manufacturer Part #EFSWPW
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-1/2 in
Length:
2-1/2 in
Number Of Gangs:
2
UPC:
773546327084
Width:
2-1/2 in