103 in. 53W 1-Tier 1-Light LED Contemporary Chandelier in Black with Brass
Albany 103 in. 53W 1-Tier 1-Light LED Contemporary Chandelier in Black with Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Albany
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Brass
- Color Temperature:
- 3000
- Diameter:
- 31-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 103 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1225
- Material:
- Metal
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Size:
- 103 in x 31-1/2 in
- UPC:
- 773546296960
- Volts:
- 120V
- Watts:
- 53 W