5-1/4 x 45-1/4 in. 81W 1-Tier 18-Light LED Contemporary Chandelier in Deep Black with Brass
Albany 5-1/4 x 45-1/4 in. 81W 1-Tier 18-Light LED Contemporary Chandelier in Deep Black with Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Albany
- Color Finish Category:
- Blacks
- Color Finish Name:
- Deep Black, Brass
- Color Temperature:
- 3000
- Depth:
- 45-1/4 in
- Diameter:
- 45-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5-1/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1840
- Material:
- Metal, Plastic, Synthetic Fiber
- Material Type:
- Acrylic
- Number Of Hours:
- 35000 h
- Number of Lights:
- 18
- Number of Tiers:
- 1
- Size:
- 45-1/4 in x 5-1/4 in x 45-1/4 in
- UPC:
- 773546296977
- Volts:
- 120V
- Watts:
- 81 W
- Width:
- 45-1/4 in