This product requires certification to purchase.

21W 1-Light 23 in. Outdoor Wall Sconce in Black

Eurofase

Annette 21W 1-Light 23 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #E42708018
  • Item #9622981
  • Manufacturer Part #42708-018
4.4 out of 5 Customer Rating
Brand image
Eurofase

Annette 21W 1-Light 23 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #E42708018
  • Item #9622981
  • Manufacturer Part #42708-018
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A flat rectangular panel extrudes from a backplate made of the same anodized metal for a seamless, unified look
  • The flat form, sitting vertically, creates a structural design that perfectly accentuates minimalist spaces
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Height
23 in
Width
5-1/4 in
Characteristics & Features
Collection
Annette
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Type
Integrated LED
Lighting Direction
Up/Down Lighting
Lighting Style
Industrial
Material
Steel, Metal
Number of Lights
1
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Wall Sconce Type
Wall Washer
Electrical & Operational Information
Lumens
350
Number Of Hours
3000 hr
Power Source
Hardwired
Volts
120V
Watts
21 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
773546316811