This product requires certification to purchase.

10W 1-Light LED Wall Sconce in Brushed Nickel

Eurofase

Anton 10W 1-Light LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #E34110010
  • Item #7577592
  • Manufacturer Part #34110-010
3.9 out of 5 Customer Rating
Brand image
Eurofase

Anton 10W 1-Light LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #E34110010
  • Item #7577592
  • Manufacturer Part #34110-010
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With ultrathin, modern design, the Anton provides a radiant source of light. This piece will add the element of light and design your home is missing.
  • Ultra-thin design
  • LED lighting
  • Hardwire connection
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Anton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3500
Depth:
5-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted Acrylic
Height:
5 in
Installation Type:
Wall Mount
Length:
21-1/2 in
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
935
Number of Lights:
1
Proposition 65:
WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
773546284141
Volts:
120V
Watts:
10 W
Width:
5-63/100 in