This product requires certification to purchase.

3-1/2 in. 9.2W 1-Light LED Pendant in Bronze

Eurofase

Banderia 3-1/2 in. 9.2W 1-Light LED Pendant in Bronze

  • Fast #
  • Part #E30084018
  • Item #7062204
  • Manufacturer Part #30084-018
3.8 out of 5 Customer Rating
Brand image
Eurofase

Banderia 3-1/2 in. 9.2W 1-Light LED Pendant in Bronze

  • Fast #
  • Part #E30084018
  • Item #7062204
  • Manufacturer Part #30084-018
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Banderia pendant contains beautiful hand forged, two toned bronze ribbons which drape around a band of LED lighting. Inner ribbons contain gold leaf finishes for a gorgeous warm glow. These two natural metals create a sense of elegance and modern edginess in a captivating presentation.
  • Bronze and gold leaf detail
  • Dimmable LED included
  • 3.5" in diameter
  • Hardwire connection
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Banderia
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
3000
Diameter:
3-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
16-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Style:
Industrial
Lumens:
650
Material:
Metal
Number of Lights:
1
Proposition 65:
WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
773546258302
Volts:
120V
Watts:
9.2 W