25.5W 26-Light Integrated LED Chandelier in Gold with Black
Barletta 25.5W 26-Light Integrated LED Chandelier in Gold with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Various sized anodized rods suspend vertically in black or gold finishes
- Each rod is furnished with a clear seeded glass orb that perfectly sits within an anodized ring
Specifications
- Collection:
- Barletta
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold, Black
- Color Temperature:
- 3500
- Diameter:
- 39-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 241-1/4
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 5300
- Material:
- Aluminum, Glass, Steel
- Number Of Hours:
- 20000
- Number of Lights:
- 26
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- UPC:
- 773546320368
- Volts:
- 120V
- Watts:
- 25.5
- Width:
- 39-3/4