31 x 28-1/2 in. 126W 8-Tier 28-Light LED Art Deco, Contemporary, Geometric, Mid-century, Transitional and Luxe Chandelier in Antique Brush Gold
Bloomfield 31 x 28-1/2 in. 126W 8-Tier 28-Light LED Art Deco, Contemporary, Geometric, Mid-century, Transitional and Luxe Chandelier in Antique Brush Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Bloomfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Brush Gold
- Color Temperature:
- 3000
- Depth:
- 72-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 31
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Art Deco, Contemporary, Geometric, Mid-century, Transitional, Luxe
- Lumens:
- 6000
- Material:
- Glass, Metal
- Number Of Hours:
- 35000
- Number of Lights:
- 28
- Number of Tiers:
- 8
- Size:
- 28-1/2 in x 31 in x 72-1/4 in
- UPC:
- 773546298087
- Volts:
- 120V
- Watts:
- 126
- Width:
- 28-1/2