This product requires certification to purchase.

31 x 28-1/2 in. 81W 1-Tier 18-Light LED Chandelier in Antique Brush Gold

Eurofase

Bloomfield 31 x 28-1/2 in. 81W 1-Tier 18-Light LED Chandelier in Antique Brush Gold

  • Fast #
  • Part #E37095017
  • Item #9199653
  • Manufacturer Part #37095-017
3.9 out of 5 Customer Rating
Brand image
Eurofase

Bloomfield 31 x 28-1/2 in. 81W 1-Tier 18-Light LED Chandelier in Antique Brush Gold

  • Fast #
  • Part #E37095017
  • Item #9199653
  • Manufacturer Part #37095-017
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brush Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Bloomfield
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Brush Gold
Color Temperature:
3000
Depth:
31 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
31 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Art Deco, Contemporary, Geometric, Mid-century, Transitional, Luxe
Lumens:
3900
Material:
Metal, Plastic
Material Type:
Acrylic
Number Of Hours:
35000 h
Number of Lights:
18
Number of Tiers:
1
Size:
28-1/2 in x 31 in x 31 in
UPC:
773546298063
Volts:
120V
Watts:
81 W
Width:
28-1/2 in