15-3/4 in. 1-Light Pendant in Black
Bronx 15-3/4 in. 1-Light Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Modern European inspiration, make the Bronx the perfect source of lighting for your home.
Specifications
- Collection:
- Bronx
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Black, Antique Gold
- Height:
- 15-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 1
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 773546213158
- Volts:
- 120V
- Watts:
- 60