22-1/2 in. 60W 1-Tier 6-Light Transitional Chandelier in Brass
Campisi 22-1/2 in. 60W 1-Tier 6-Light Transitional Chandelier in Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Campisi
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 22-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Size:
- 22-1/2 in x 28 in
- UPC:
- 773546302685
- Volts:
- 120V
- Watts:
- 60 W