40W 10-Light Halogen Chandelier in Gold
Campobasso 40W 10-Light Halogen Chandelier in Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Campobasso oval chandelier features intricate gold metal wire frame adorned by delicately hand strung glass wafers.
- Hand strung glass wafers
- Halogen lighting
- Canopy included
- Hardwire connection
Specifications
- Collection:
- Campobasso
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Amber, Clear
- Height:
- 20 in
- Installation Type:
- Ceiling Mount
- Length:
- 45 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Glass, Metal
- Number of Lights:
- 10
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 773546259507
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 22 in