This product requires certification to purchase.

129W 1-Light 1-Tier Integrated LED Chandelier in Silver Anodized

Eurofase

Coburg 129W 1-Light 1-Tier Integrated LED Chandelier in Silver Anodized

  • Fast #
  • Part #E38044030
  • Item #9705702
  • Manufacturer Part #38044-030
3.7 out of 5 Customer Rating
Brand image
Eurofase

Coburg 129W 1-Light 1-Tier Integrated LED Chandelier in Silver Anodized

  • Fast #
  • Part #E38044030
  • Item #9705702
  • Manufacturer Part #38044-030
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slim, edge-lit LED panels are creatively positioned to intersect in a dynamic, whimsically modern design
  • A continuous run of LED lights delivers seamless, multi-directional lighting
  • The interlocking aluminum panels are laser cut for added precision and anodized to create a durable, corrosion-resistant finish that's available in either gold or black
  • Requires Certification

Specifications

Collection:
Coburg
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Anodized
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
96-3/4 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Transitional
Lumens:
2900
Material:
Metal, Plastic
Material Type:
Acrylic
Number Of Hours:
20000 h
Number of Lights:
1
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer. For more information go to www.P65Warnings.ca.gov
UPC:
773546317375
Volts:
120V
Watts:
129 W
Width:
14 in