110W 11-Light 2-Tier Chandelier in Brushed Brass
Cocolina 110W 11-Light 2-Tier Chandelier in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Hand-cut, naturally colored glass in the Cocolina collection creates one-of-a-kind pieces
- Because of its natural tinting process, the colors are not all exact, providing a range of smoke and amber hues which further adds to its uniqueness
- With its intricate detailing of the hand-pressed glass, the light emits a captivating warmth from within
Specifications
- Collection:
- Cocolina
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24-1/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 11
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- UPC:
- 773546324359
- Volts:
- 120V
- Watts:
- 10
- Width:
- 13