This product requires certification to purchase.

70-1/2 x 44 in. 40W 1-Tier 1-Light Incandescent Modern Chandelier in Antique Brass

Eurofase

Cocolina 70-1/2 x 44 in. 40W 1-Tier 1-Light Incandescent Modern Chandelier in Antique Brass

  • Fast #
  • Part #E43873012
  • Item #9705780
  • Manufacturer Part #43873-012
3.3 out of 5 Customer Rating
Brand image
Eurofase

Cocolina 70-1/2 x 44 in. 40W 1-Tier 1-Light Incandescent Modern Chandelier in Antique Brass

  • Fast #
  • Part #E43873012
  • Item #9705780
  • Manufacturer Part #43873-012
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Cocolina
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
44
Dimmable:
Yes
ETL Listed:
Yes
Height:
70-1/2
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
1
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Size:
44 in x 70-1/2 in x 44 in
UPC:
773546324342
Volts:
120V
Watts:
40
Width:
44