This product requires certification to purchase.

40-1/2 x 40-1/2 in. 40W 1-Tier 29-Light Incandescent Art Deco Chandelier in Black

Eurofase

Dendelio 40-1/2 x 40-1/2 in. 40W 1-Tier 29-Light Incandescent Art Deco Chandelier in Black

  • Fast #
  • Part #E43864010
  • Item #9705745
  • Manufacturer Part #43864-010
4.4 out of 5 Customer Rating
Brand image
Eurofase

Dendelio 40-1/2 x 40-1/2 in. 40W 1-Tier 29-Light Incandescent Art Deco Chandelier in Black

  • Fast #
  • Part #E43864010
  • Item #9705745
  • Manufacturer Part #43864-010
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Dendelio
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
40-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
40-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Art Deco
Material:
Steel
Number of Lights:
29
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Size:
40-1/2 in x 40-1/2 in x 40-1/2 in
UPC:
773546328203
Volts:
120V
Watts:
40 W
Width:
40-1/2 in