3 RND NON IC RMDL LGHT HSNG
GU325 3 RND NON IC RMDL LGHT HSNG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HOUSING,3 1/4IN,RM,GU10,50W
Specifications
- Collection:
- GU325
- Diameter:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-63/100 in
- Length:
- 12-3/4 in
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Halogen
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UPC:
- 773546140034
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 12-3/4 in