*0213 *CVR* HOUSING IC FOR USE TH K
Insulated Ceiling Box *0213 *CVR* HOUSING IC FOR USE TH K
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3IN1,IC BOX,3,3 1/4,4IN
Specifications
- Collection:
- Insulated Ceiling Box
- ETL Listed:
- Yes
- Height:
- 7-1/2 in
- Length:
- 15-63/100 in
- Lighting Style:
- Transitional
- UPC:
- 773546122269
- Width:
- 15-63/100 in