This product requires certification to purchase.

LED Small Back Lit in Mirror

Eurofase

LED Small Back Lit in Mirror

  • Fast #
  • Part #E29108015
  • Item #7062231
  • Manufacturer Part #29108-015
3.8 out of 5 Customer Rating
Brand image
Eurofase

LED Small Back Lit in Mirror

  • Fast #
  • Part #E29108015
  • Item #7062231
  • Manufacturer Part #29108-015
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular small LED mirror with back-lit lighting with two different lighting settings. Perfect for bathroom or bedroom use.
  • Back-lit mirror
  • LED lighting
  • Rectangular shape
  • Hardwire connection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Mirror
Depth:
1-1/2 in
ETL Listed:
Yes
Height:
31-1/2 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
1340
Material:
Glass
Number of Lights:
1
Product Type:
Mirror
Proposition 65:
WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UPC:
773546256926
Volts:
120V
Watts:
19 W
Width:
23-1/2 in