40-1/2 in. 132W 33-Light Integrated LED Chandelier in Chrome
Netto 40-1/2 in. 132W 33-Light Integrated LED Chandelier in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Canopy included
- Hardwire connection
- Clear & frosted cylinder shades
Specifications
- Collection:
- Netto
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 40-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 193-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 9900
- Material:
- Plastic, Metal
- Material Type:
- Acrylic
- Number Of Hours:
- 35000 h
- Number of Lights:
- 33
- Number of Tiers:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 132 W