This product requires certification to purchase.

21 x 60 in. Mirror Rectangular in White

Eurofase

Odessa 21 x 60 in. Mirror Rectangular in White

  • Fast #
  • Part #E31487016
  • Item #7667402
  • Manufacturer Part #31487-016
5 out of 5 Customer Rating
Brand image
Eurofase

Odessa 21 x 60 in. Mirror Rectangular in White

  • Fast #
  • Part #E31487016
  • Item #7667402
  • Manufacturer Part #31487-016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Edge-lit mirror
  • LED lighting
  • Full length mirror
  • Hardwire connection
  • Requires Certification

Specifications

Application:
Wall
Collection:
Odessa
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
6400
Depth:
2 in
ETL Listed:
Yes
Height:
60 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lumens:
4250
Material:
Glass, Metal
Mirror Edge:
Flat Edge
Number of Lights:
1
Product Type:
Mirror
Proposition 65:
WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Shape:
Rectangular
Size:
21 in x 60 in
Style:
Transitional
UPC:
773546265393
Volts:
120V
Watts:
53 W
Weight:
41.9 lb
Width:
21 in