28 x 2-1/4 in. Mirror Rectangular in Silver Tones
Odessa 28 x 2-1/4 in. Mirror Rectangular in Silver Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Odessa
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Color Temperature:
- 6400
- ETL Listed:
- Yes
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 28 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Transitional
- Lumens:
- 4100
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Product Type:
- Mirror
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 36 in x 28 in x 2-1/4 in
- UPC:
- 773546265386
- Volts:
- 120V
- Watts:
- 35 W
- Weight:
- 33.8 lb
- Width:
- 2-1/4 in