This product requires certification to purchase.

3-Light 5W Wall Mount LED Bath Bar in Polished Chrome

Eurofase

Olson 3-Light 5W Wall Mount LED Bath Bar in Polished Chrome

  • Fast #
  • Part #E28020011
  • Item #5135347
  • Manufacturer Part #28020-011
4.5 out of 5 Customer Rating
Brand image
Eurofase

Olson 3-Light 5W Wall Mount LED Bath Bar in Polished Chrome

  • Fast #
  • Part #E28020011
  • Item #5135347
  • Manufacturer Part #28020-011
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Olson three LED light bathbar has frosted acrylic diffusers horizontally seated on a chrome frame.
  • Chrome Finish
  • Frosted acrylic diffusers
  • Dimmable LED included
  • Requires Certification

Specifications

ADA Compliant:
No
Beam Spread:
120°
Collection:
Olson
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Color Temperature:
3000
Depth:
4-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted Acrylic
Height:
5-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Lumens:
1050
Material:
Plastic
Number of Lights:
3
Proposition 65:
WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
773546251457
Volts:
120V
Watts:
5 W
Width:
18 in